FUNNEL MULTI PURPOSE, FLEXIBLE, SPARK PROOF, DENT PROOF, RUST PROOF, 32 OZ, 6 IN, POLYETHYLENE
FUNNEL MULTI PURPOSE, FLEXIBLE, SPARK PROOF, DENT PROOF, RUST PROOF, 32 OZ, 6 IN, POLYETHYLENE
DYNALINE
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This multi-purpose filter has a diameter of six inches and a capacity of 32 ounces. It is flexible and durable. It is spark-, dent-, and rust-proof with a hang-up tab. It is made of polyethylene.
Technical Specs
Item Multi Purpose Funnel
Fluid Capacity 946 mL
Spout Outside Diameter 5/8 in
Spout Flexible
Number of Funnels 1
Bowl Capacity 946 mL
Includes End Caps End Caps Not Included
Mouth Shape Round
Spout Location Straight
Material Polyethylene
Overall Diameter 6 in
Spout Length 2 in
Hang Tab With Hang Tab
Attachment Type No Attachment Type
Includes Hang Tab
Mouth Outside Diameter 5 3/4 in
Mouth Width 5 3/4 in
Spout Type Straight
Country of Origin India
(subject to change)
Alternate Products
DYNALINE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$12.40
/ each
DYNALINE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$8.56
/ each
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$5.85
/ each