FUNNEL ANTI SPLASH, FLEXIBLE, SPARK PROOF, DENT PROOF, RUST PROOF, 24 OZ, 5 IN, POLYETHYLENE
FUNNEL ANTI SPLASH, FLEXIBLE, SPARK PROOF, DENT PROOF, RUST PROOF, 24 OZ, 5 IN, POLYETHYLENE
DYNALINE
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This anti-splash funnel has a diameter of five inches and a capacity of 24 ounces. It is flexible and durable and is supplied with one 100 mesh filter. It is spark-, dent-, and rust-proof with a hang-up tab. It is made of polyethylene.
Technical Specs
Item Anti-Splash Funnel
Fluid Capacity 710 mL
Spout Outside Diameter 1/2 in
Spout Flexible
Number of Funnels 1
Bowl Capacity 710 mL
Includes End Caps End Caps Not Included
Mouth Shape Round
Spout Location Straight
Material Polyethylene
Overall Diameter 5 in
Spout Length 2 1/4 in
Hang Tab With Hang Tab
Attachment Type No Attachment Type
Includes Anti-Splash Rim, Filter
Mouth Outside Diameter 5 1/4 in
Mouth Width 5 1/4 in
Spout Type Straight
Country of Origin China
(subject to change)
Alternate Products
DYNALINE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$21.48
/ each