!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SPOUT FUNNEL, STEEL, 256 FL OZ FLUID CAPACITY, 9⅝ IN OVERALL DIAMETER, 11⅞ IN OVERALL H, SILVER

SPOUT FUNNEL, STEEL, 256 FL OZ FLUID CAPACITY, 9⅝ IN OVERALL DIAMETER, 11⅞ IN OVERALL H, SILVER

FUNNEL KING

SPOUT FUNNEL, STEEL, 256 FL OZ FLUID CAPACITY, 9⅝ IN OVERALL DIAMETER, 11⅞ IN OVERALL H, SILVER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SPOUT FUNNEL, STEEL, 256 FL OZ FLUID CAPACITY, 9⅝ IN OVERALL DIAMETER, 11⅞ IN OVERALL H, SILVER

SPOUT FUNNEL, STEEL, 256 FL OZ FLUID CAPACITY, 9⅝ IN OVERALL DIAMETER, 11⅞ IN OVERALL H, SILVER

FUNNEL KING

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $79.43 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GUS53KJ30
  • Mfr. Model # 94464
  • UNSPSC # 40141735
  • CATALOGUE PAGE # 451
  • Shipping Weight 1.4 lbs

Product Details

This spout funnel it includes removable filter 50 grit mesh screen. It is made of steel, and is silver-coloured. This spout funnel has an overall height of 11⅞ inch, and a diameter of 9⅝ inch.

Technical Specs

  • ItemSpout Funnel
  • Fluid Capacity256 fl oz
  • Overall Height11 7/8 in
  • Spout Length4 in
  • SpoutWith Spout
  • Flow Capacity256 oz
  • Mouth Outside Diameter9 5/8 in
  • Spout Inside Diameter1 in
  • Material Steel
  • Overall Diameter 9 5/8 in
  • Spout Outside Diameter 1 in
  • Colour Silver
  • Cover No Cover
  • Includes Removable Filter 50 Grit Mesh Screen
  • Mouth Shape Round
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list