This FF-400-series Ultimate FX large full-facepiece respirator with a cool flow exhalation valve is made of silicone and comes in black. It meets the NIOSH standard and has a bayonet respirator connection. The reusable respirator is configured for dual cartridges and includes a speaking diaphragm, a six-point full-face suspension, and a large lens with Scotchgard coating. There is one respirator in a box.
Technical Specs
ItemFull Face Respirator
Head Harness MaterialSilicone
Cartridges IncludedNo
NIOSH RatingNot Rated
SeriesFF-400
Full Face Suspension Type6 pt
Respirator Connection TypeBayonet
Faceplate FeaturesLarge Lens for Enhanced Field of View
StandardsNIOSH
Facepiece MaterialSilicone
Mask SizeL
Number of Cartridges Included0
IncludesSpeaking Diaphragm
Compatible with Brand and Series3M 2000 Series, 3M 6000 Series
Number of Suspension Points6
Configured ForCartridges
ColourBlack
Country of OriginUnited States
(subject to change)