!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
FULL-DIP GLOVES,GREY,KNIT,S,PR

FULL-DIP GLOVES,GREY,KNIT,S,PR

ANSELL

FULL-DIP GLOVES,GREY,KNIT,S,PR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FULL-DIP GLOVES,GREY,KNIT,S,PR

FULL-DIP GLOVES,GREY,KNIT,S,PR

ANSELL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $49.87 / pair

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG61UL21
  • Mfr. Model # 068-08
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.555 lbs

Technical Specs

  • ItemCoated Gloves
  • Hem StyleFinished
  • Knit MaterialHPPE
  • Hand Protection StyleGlove
  • EN 407 Contact Heat Level15 sec
  • StandardsANSI/ISEA, EN 388, EN ISO 13998
  • Palm TypeUncoated
  • Double-DippedYes
  • Electrostatic PropertiesConductive
  • Cuff StyleKnit
  • Latex-FreeNo
  • Includes Reinforced Thumb CrotchYes
  • ANSI/ISEA Heat LevelNot Available
  • Fabric Weight6.4 oz
  • Size- AlphaS
  • Glove ConstructionSeamless Knit
  • Glove Coating ColourRed
  • Minimum TemperatureNot Rated
  • SeriesRINGERS(R) R-FLEX
  • Touchscreen CompatibleYes
  • ANSI/ISEA Abrasion Cycles1,000
  • EN 388 Impact RatedYes
  • Impact Protection CoverageFingers, Knuckles, Thumb
  • ANSI/ISEA Cut Level A6
  • Glove Style Knit
  • ANSI/ISEA Abrasion Level 3
  • ANSI/ISEA Impact Force 6.5 kN
  • EN 388 Rating 4X44FP
  • Base Coating Material Nitrile
  • Glove Hand Style Left and Right
  • Glove Performance High Grip
  • Glove Coating Material Nitrile
  • Includes Finger Fourchettes No
  • Base Coating Coverage Palm
  • Glove Coating Coverage Full
  • Maximum Temperature 212 Degrees F
  • Size- Numeric 8
  • Glove Length 9.5 in
  • Glove Lining Material HPPE
  • Glove Coating Finish Sandy
  • Reversible No
  • Thickness 13 ga
  • Silicone-Free No
  • ANSI/ISEA Cut Load 3,000 g
  • Colour Grey
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list