!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
FUEL TRANSFER PUMP, ROTARY VANE, AUTOMATIC NOZZLE, 120 V, 1/2 HP, 37 GPM, 16 X 10 X 15 IN, CAST IRON

FUEL TRANSFER PUMP, ROTARY VANE, AUTOMATIC NOZZLE, 120 V, 1/2 HP, 37 GPM, 16 X 10 X 15 IN, CAST IRON

PIUSI

FUEL TRANSFER PUMP, ROTARY VANE, AUTOMATIC NOZZLE, 120 V, 1/2 HP, 37 GPM, 16 X 10 X 15 IN, CAST IRON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FUEL TRANSFER PUMP, ROTARY VANE, AUTOMATIC NOZZLE, 120 V, 1/2 HP, 37 GPM, 16 X 10 X 15 IN, CAST IRON

FUEL TRANSFER PUMP, ROTARY VANE, AUTOMATIC NOZZLE, 120 V, 1/2 HP, 37 GPM, 16 X 10 X 15 IN, CAST IRON

PIUSI

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $2,601.94 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # PIUF00395000
  • Mfr. Model # F0039600A
  • UNSPSC # 40151532
  • CATALOGUE PAGE # 1647
  • Shipping Weight 75.0 lbs

Product Details

This 120-volt rotary vane fuel pump is compatible with gasoline, diesel, kerosene, E15, and biodiesel up to B20. It is housed in cast iron and comes with an automatic stainless steel nozzle. This pump is 1/2 horsepower and pumps at 37 gallons per minute with a duty cycle of 30 minutes on, 30 minutes off. It has a pressure range of 0 to 31 PSI. This 16 length x 10 width x 15 inches height pump features an explosion-proof motor and thermal overload protection and meets CSA standards.

Technical Specs

  • ItemFuel Transfer Pump
  • Duty CycleContinuous
  • Nozzle MaterialStainless Steel
  • FeaturesExplosion Proof Motor, Thermal Overload Protection
  • Self-PrimingSelf-Priming
  • Max. Viscosity 51 SSU
  • Metered Not Metered
  • Overall Length 16 in
  • Seal Material Viton
  • Country of Origin Italy (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list