!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
FUEL TRANSFER PUMP, 1/4 HORSEPOWER, 13 GPM, 115VAC

FUEL TRANSFER PUMP, 1/4 HORSEPOWER, 13 GPM, 115VAC

FILL-RITE

FUEL TRANSFER PUMP, 1/4 HORSEPOWER, 13 GPM, 115VAC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FUEL TRANSFER PUMP, 1/4 HORSEPOWER, 13 GPM, 115VAC

FUEL TRANSFER PUMP, 1/4 HORSEPOWER, 13 GPM, 115VAC

FILL-RITE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,645.21 / each

EHC: EHC :

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG48YA18
  • Mfr. Model # SS460BX674
  • UNSPSC # 40151532
  • CATALOGUE PAGE # N/A
  • Shipping Weight 20.6 lbs

Technical Specs

  • ItemFuel Transfer Pump
  • For Container Size330 gal
  • Max. Outlet Pressure15 psi
  • IncludesPlastic Straight Flange and Chemical Fittings
  • MeteredNot Metered
  • Nozzle Fluid CompatibilityGasoline
  • Rated Voltage115V AC
  • Full Load Amps5.5 A
  • Compatible ChemicalsFertilizers, Herbicides, Mild Acid, Pesticides, Water
  • FeaturesAutomatically Goes Neutral, Glass-Reinforced Polypropylene Pump Housing, Spring Driven Configuration
  • Seal MaterialEPDM
  • Thermal ProtectionThermal Protection
  • Housing Material - Pumps Polypropylene
  • Max. Flow Rate 13 gpm
  • Max. Viscosity 30 SUS
  • Duty Cycle 30 min On/30 min Off
  • Motor HP 1/4 hp
  • Power Source Electric
  • Overall Length 8 3/4 in
  • Motor RPM 2,600 RPM
  • Cord Length 6 5/8 ft
  • Motor Type Permanent Magnet
  • Self-Priming Not Self-Priming
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list