!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
FUEL STABILIZER, ETHANOL GASOLINE ADDITIVE, ALL-SEASON, ORGANIC BASED, AMBER, 59 ML

FUEL STABILIZER, ETHANOL GASOLINE ADDITIVE, ALL-SEASON, ORGANIC BASED, AMBER, 59 ML

ENERTECH

FUEL STABILIZER, ETHANOL GASOLINE ADDITIVE, ALL-SEASON, ORGANIC BASED, AMBER, 59 ML close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
This product is no longer available online.
FUEL STABILIZER, ETHANOL GASOLINE ADDITIVE, ALL-SEASON, ORGANIC BASED, AMBER, 59 ML

FUEL STABILIZER, ETHANOL GASOLINE ADDITIVE, ALL-SEASON, ORGANIC BASED, AMBER, 59 ML

ENERTECH

Clearance Price :
$4.93 / each

Your Price : $6.57 / each

Compliance and Restrictions

  • Dangerous Good

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ENT11100C
  • Mfr. Model # 11100C
  • UNSPSC # 15111700
  • CATALOGUE PAGE # 420
  • Shipping Weight 0.25 lbs

Product Details

This all-season fuel stabilizer can be added to ethanol-containing gasoline to eliminate the effects of water contamination. It is made to protect two- and four-cycle engines. This additive has a dilution ratio of one to 1,280 gallons. It is amber-coloured and dissolves gum, varnish, and carbon deposits. This additive cleans injectors, prevents corrosion, improves starting and performance, and prevents E-10 fuel separation. It comes in a 59-millilitre plastic bottle.

Technical Specs

  • ItemFuel Additive
  • ColourAmber
  • Dilution Ratio1:1280 gal.
  • Flash Point (F)145 Degrees F
  • Viscosity (SUS @ 100 F)4.8 to 6.8 cPs at 25 Degrees C
  • ApplicationGasoline Additive
  • Package Quantity1
  • Size 2 oz.
  • Container Type Plastic Bottle
  • Boiling Point (F) 235 Degrees F - 240 Degrees F
  • Specific Gravity 0.90 at 25 Degrees C
  • Dissolves Gum, Varnish, and Carbon Deposits
  • Standards EPA standards
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • Dangerous Good

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list