!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
FUEL RECEIVER, REMOVABLE SLEEVE, 2 IN INLET, 500 PSI, 5-1/8 X 2-3/4, ALUMINUM + SS, W/ CAP

FUEL RECEIVER, REMOVABLE SLEEVE, 2 IN INLET, 500 PSI, 5-1/8 X 2-3/4, ALUMINUM + SS, W/ CAP

FLOMAX

FUEL RECEIVER, REMOVABLE SLEEVE, 2 IN INLET, 500 PSI, 5-1/8 X 2-3/4, ALUMINUM + SS, W/ CAP close
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
FUEL RECEIVER, REMOVABLE SLEEVE, 2 IN INLET, 500 PSI, 5-1/8 X 2-3/4, ALUMINUM + SS, W/ CAP

FUEL RECEIVER, REMOVABLE SLEEVE, 2 IN INLET, 500 PSI, 5-1/8 X 2-3/4, ALUMINUM + SS, W/ CAP

FLOMAX

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $790.56 / EACH
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
  • Item # FMXFR-RS-LP-C
  • Mfr. Model # FR-RS-LP-C
  • UNSPSC # 40141700
  • CATALOGUE PAGE # 1648
  • Shipping Weight 1.8 lbs

Product Details

This fuel receiver has a flow rate of 200 gallons per minute and a maximum operating pressure of 500 psi. It features a removable sleeve and has a two-inch outlet and a two-inch inlet. This 5-1/8 x 2-3/4 inch fuel receiver is made of aircraft-grade anodized aluminum and stainless steel and comes with a cap.

Technical Specs

  • ItemFuel Receiver Rem. Sleeve L Cap
  • Inlet2"
  • Length5-1/8"
  • Diameter2-3/4"
  • Max. Pressure500 PSI
  • ApplicationFluid Transfer
  • Flow Rate200 gpm
  • Type Fuel Receiver
  • Outlet 2"
  • For Use With Standard Fuel Nozzles
  • Material Stainless Steel
  • Standards cGMP
  • Includes Cap
  • Country of Origin United States (subject to change)