This diesel fuel receiver has a flow rate of 396 gallons per minute and a maximum operating pressure of 125 psi. It has a two-inch outlet and a three-inch inlet. This 4-5/8 x 3-inch fuel receiver is made of anodized aluminum and comes with a cap.
Technical Specs
ItemFRX Diesel Fuel Receiver with Cap
Inlet2"
Length5-1/8"
Diameter3"
Max. Pressure125 PSI
ApplicationFuel Transfer
Flow Rate396 gpm
TypeFuel Receiver
Outlet3"
For Use WithFx1500
MaterialAnodized Aluminium
StandardscGMP
IncludesCap
Country of OriginUnited States
(subject to change)