FUEL HOSE,3/4 IN NPT
FUEL HOSE,3/4 IN NPT
DAYTON
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
360°
Product Details
Fuel hose is cut, abrasion and puncture resistant PVC/nitrile hoses can be used with any electric or hand-operated fuel pump. Static wire.
Technical Specs
- ItemFuel Hose
- For Use WithElectric Fuel Pumps, Gravity Flow Applications
- Hose Fitting A Size3/4 in
- Hose Length12 ft
- Hose Tube MaterialRubber
- Max. Working Pressure @ 70 F50 psi
- Wetted MaterialsNitrile
- Hose Fitting A TypeNPT
- Hose Fitting B Size3/4 in
- FeaturesAnti-Static
- Diesel Exhaust Fluid Compatible No
- Hose Cover Material Rubber
- Hose Inside Dia. 3/4 in
- Hose Outside Dia. 1 1/8 in
- Includes Discharge Hose
- Temp. Range -22 Degrees to 130 Degrees F
- Hose Fitting A Material Zinc
- Hose Fitting B Material Zinc
- Hose Fitting B Type NPT
- Country of Origin India
(subject to change)
Alternate Products
-
FILL-RITE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$130.51
/ EACH