!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CABLE SEAL, RED, 1/8 X 12 IN, ALUMINUM

CABLE SEAL, RED, 1/8 X 12 IN, ALUMINUM

FLEX-SECURE

CABLE SEAL, RED, 1/8 X 12 IN, ALUMINUM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CABLE SEAL, RED, 1/8 X 12 IN, ALUMINUM

CABLE SEAL, RED, 1/8 X 12 IN, ALUMINUM

FLEX-SECURE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $3.18 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # TDL46020121-01
  • Mfr. Model # S46020121-01
  • UNSPSC # 24141504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.06 lbs

Product Details

Seal bulk railcars, container and trailer door latches, and keep your high-value cargo secured in transit using this versatile cable seal. This 1/8-inch red seal has an anodized aluminum housing and a 12-inch long galvanized non-preformed aircraft cable.

Technical Specs

  • ItemCable Seal
  • Body ColourRed
  • Seal Security LevelC-TPAT Compliant
  • StandardsC-TPAT Compliant, ISO 17712:2013
  • Cable MaterialAluminum
  • Cable Length12 in
  • MarkingBarcode, Consecutive Numbers, Logo, Name
  • Security Seal Type Cable Seal
  • Marking Type Laser Marked
  • Security Seal Primary Application Container Door Latches, Cross Border Shipments, High Value Shipments, Rail Cars, Trailer Door Latches
  • Cable Diameter 1/8 in
  • ISO 17712 Compliant ISO 17712 Compliant
  • Features Available in a Variety of Colours, Can be Customized by Laser Printing a Name, Logo Consecutive Numbers and Barcode, Patent Pending, Tamper-Evident Non-Preformed Steel Cable Unravels when Cut and is Galvanized for Corrosion Protection
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list