!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
FREEZER INSULATED JACKET,BLACK,MALE,2XL

FREEZER INSULATED JACKET,BLACK,MALE,2XL

VIKING

FREEZER INSULATED JACKET,BLACK,MALE,2XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FREEZER INSULATED JACKET,BLACK,MALE,2XL

FREEZER INSULATED JACKET,BLACK,MALE,2XL

VIKING

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $228.31 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ALM3957FRJXXL
  • Mfr. Model # 3957FRJ-XXL
  • UNSPSC # 46181543
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.0 lbs

Technical Specs

  • ItemFreezer Insulated Jacket
  • Collar StyleFleece
  • Cuff StyleAdjustable Hook and Loop
  • Closure TypeHeavy Duty Zipper
  • GenderMale
  • High-VisibilityYes
  • Includes HoodYes
  • Length34 in
  • Number of Inside Pockets1
  • Size2XL
  • Water ResistantYes
  • Size - Body TypeStandard
  • CSA Class CSA Z96-22 Class 1, Level FR
  • Colour Black
  • Features 14 in Embroidery Zipper
  • Garment Type Jacket
  • Hazard Type Flame Resistant, Water Resistant
  • Hood Style Detachable
  • Insulated for Cold Conditions Yes
  • Maximum Chest Size 54 in
  • Number of Outside Pockets 2
  • Total Number of Pockets 3
  • Back Stripe Pattern X
  • Series Journeyman 300D
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories