!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
FREEZE SPRAY, FREEZES SURFACES TO -50 ° F, CLEAR, 6.68 X 15.58 X 6.68 CM, 284 G, AEROSOL

FREEZE SPRAY, FREEZES SURFACES TO -50 ° F, CLEAR, 6.68 X 15.58 X 6.68 CM, 284 G, AEROSOL

CRC

FREEZE SPRAY, FREEZES SURFACES TO -50 ° F, CLEAR, 6.68 X 15.58 X 6.68 CM, 284 G, AEROSOL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FREEZE SPRAY, FREEZES SURFACES TO -50 ° F, CLEAR, 6.68 X 15.58 X 6.68 CM, 284 G, AEROSOL

FREEZE SPRAY, FREEZES SURFACES TO -50 ° F, CLEAR, 6.68 X 15.58 X 6.68 CM, 284 G, AEROSOL

CRC

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $45.61 / EACH

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # CRC74086
  • Mfr. Model # 74086
  • UNSPSC # 47131821
  • CATALOGUE PAGE # 457
  • Shipping Weight 0.85 lbs

Product Details

This 284-gram aerosol can of freeze spray instantly freezes surfaces to -50 Degrees F. It dissipates heat and cools equipment. It also assists in locating thermal intermittent component failures and shorts. This clear aerosol coolant has a very fast evaporation rate and is safe to use on sensitive components and all surface finishes. It measures 6.68 width x 15.88 height x 6.68 centimetres in depth.

Technical Specs

  • ItemFreeze Spray
  • ColourClear
  • Container Size 283 g
  • Country of Origin United States (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories