!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
FRAMING NAILS, 3 IN L, GALVANIZED, FLAT, RING, 3 IN OVERALL L, 4,000 PK

FRAMING NAILS, 3 IN L, GALVANIZED, FLAT, RING, 3 IN OVERALL L, 4,000 PK

BOSTITCH

FRAMING NAILS, 3 IN L, GALVANIZED, FLAT, RING, 3 IN OVERALL L, 4,000 PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FRAMING NAILS, 3 IN L, GALVANIZED, FLAT, RING, 3 IN OVERALL L, 4,000 PK

FRAMING NAILS, 3 IN L, GALVANIZED, FLAT, RING, 3 IN OVERALL L, 4,000 PK

BOSTITCH

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $505.86 / PKG of 4000

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG400F90
  • Mfr. Model # RH-S10DR131HDG
  • UNSPSC # 31162002
  • CATALOGUE PAGE # 1160
  • Shipping Weight 49.2 lbs

Product Details

This framing nail is three inches in length and comes in a 4000 pack, is made of steel, and has a hot dipped galvanized finish. This nail is designed for use with f21pl, LPF21pl, N88RH.

Technical Specs

  • ItemFraming Nails
  • Shank Diameter0.131 in
  • MaterialSteel
  • Penny Size10D
  • Head Diameter1/4 in
  • Point TypeDiamond
  • Collation ConfigurationStick
  • Collation Quantity4,000
  • Compatible Manufacturer Model NumberF21PL, LPF21PL, N88RH
  • Overall Length 3 in
  • Product Type Framing Nails
  • Finish Hot Dipped Galvanized
  • Head Type Flat
  • Shank Type Ring
  • Collation Type Plastic
  • Collation Angle 21 Degrees
  • For Use With F21PL, LPF21PL, N88RH
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list