PAINT ROLLER FRAME, STANDARD, 4 1/2 IN, CAGE ROLLER FRAME, THREADED
PAINT ROLLER FRAME, STANDARD, 4 1/2 IN, CAGE ROLLER FRAME, THREADED
WOOSTER BRUSH
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
Precision engineered cage rolls freely. For use with 4-1/2 in. mini rollers. Threaded grip fits all extension poles.
Technical Specs
- ItemPaint Roller Frame
- Roller Frame StyleCage
- Paint Roller TypeRoller Frame End Cap
- Handle TypeThreaded
- Handle ColourGreen
- Roller Frame TypeStandard
- Shank Wire Size1/4 in
- Roller Length 4 1/2 in, 6 1/2 in
- Overall Length 12 in
- Handle Material Plastic
- Paint Type All Paints
- Includes Polypropylene Grip with Reinforced Threads
- Shank Material Chrome-Plated
- Country of Origin United States
(subject to change)
Related Products
-
WOOSTER BRUSH
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$12.42
/ each
-
WOOSTER BRUSH
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$63.25
/ each
-
WOOSTER BRUSH
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$15.09
/ pkg.
-
WOOSTER BRUSH
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$15.29
/ pkg.