!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PAINT ROLLER FRAME, TELESCOPING, 9 1/2/240 MM ROLLER, 18 TO 36 IN L, PLASTIC/METAL

PAINT ROLLER FRAME, TELESCOPING, 9 1/2/240 MM ROLLER, 18 TO 36 IN L, PLASTIC/METAL

CROWN

PAINT ROLLER FRAME, TELESCOPING, 9 1/2/240 MM ROLLER, 18 TO 36 IN L, PLASTIC/METAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
This product is no longer available online.
PAINT ROLLER FRAME, TELESCOPING, 9 1/2/240 MM ROLLER, 18 TO 36 IN L, PLASTIC/METAL

PAINT ROLLER FRAME, TELESCOPING, 9 1/2/240 MM ROLLER, 18 TO 36 IN L, PLASTIC/METAL

CROWN

Clearance Price :
$13.72 / each

Your Price : $18.29 / each

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # CWN150695
  • Mfr. Model # 150695
  • UNSPSC # 31211900
  • CATALOGUE PAGE # 821
  • Shipping Weight 0.88 lbs

Product Details

Double Extension Frame 9-1/2 in-240 mm, Telescoping Design 18 in 36 in, with Lightweight Non-Rusting Rubber and Plastic Handle, Twist Lock Handle Provides Infinite Locking Positions

Technical Specs

  • ItemTelescoping Roller Frame
  • Overall Length18 in to 36 in
  • Shank MaterialMetal
  • Roller Length 9 1/2 in
  • Handle Material Plastic
  • Shank Wire Size 1/8 in
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list