close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
Tarp, Fire Retartdant, Vinyl Tarp Material, Cut Size 8x10 Ft., Finished Size 7'4 In x 9'6 In, Thickness 15 Mil, White, Mildew- resistant Thread Type, Resists UV Rays, Water, Tears, Heat- sealed Seam, Brass Grommets
Technical Specs
- Tarp ItemTarp
- Cut Size8 x 10 ft
- Tarp Finished Length9 ft 6"
- Tarp Seam FinishSingle Stitched, Rope Reinforced
- Tarp StrengthStandard Duty
- ColourWhite
- Grommet Spacing24"
- Thickness15 mil
- High-VisibilityNo
- StandardsNFPA 701
- Tarp Material Vinyl
- Finished Size 7 ft. 4" x 9 ft. 6"
- Tarp Finished Width 7 ft 4"
- Tarp Resistant Features Flame Resistant, Mildew Resistant, Tear Resistant, UV Resistant
- Water Resistant/Waterproof Waterproof
- Grommet Material Brass
- Fabric Weight 13 oz/yd.
- Breathable No
- Insulated No
- Country of Origin China
(subject to change)
Alternate Products
-
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$111.29
/ EACH