!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
FR VINYL- NYLON TARP 20 X 30

FR VINYL- NYLON TARP 20 X 30

APPROVED VENDOR

FR VINYL- NYLON TARP 20 X 30 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FR VINYL- NYLON TARP 20 X 30

FR VINYL- NYLON TARP 20 X 30

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,057.96 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GGM5WTX0
  • Mfr. Model # 5WTX0
  • UNSPSC # 24141506
  • CATALOGUE PAGE # 1162
  • Shipping Weight 57.0 lbs

Product Details

Tarp, Fire Retartdant, Vinyl Tarp Material, Cut Size 20x30 Ft., Finished Size 19' x 29'4 In, Thickness 15 Mil, White, Mildew- resistant Thread Type, Resists UV Rays, Water, Tears, Heat- sealed Seam, Brass Grommets

Technical Specs

  • Tarp ItemTarp
  • Cut Size20 x 30 ft
  • Tarp Finished Length29 ft 4"
  • Tarp Seam FinishSingle Stitched, Rope Reinforced
  • Tarp StrengthStandard Duty
  • ColourWhite
  • Grommet Spacing24"
  • Thickness15 mil
  • High-VisibilityNo
  • StandardsNFPA 701
  • Tarp Material Vinyl
  • Finished Size 19 ft. x 29 ft. 4"
  • Tarp Finished Width 19 ft
  • Tarp Resistant Features Flame Resistant, Mildew Resistant, Tear Resistant, UV Resistant
  • Water Resistant/Waterproof Waterproof
  • Grommet Material Brass
  • Fabric Weight 13 oz/yd.
  • Breathable No
  • Insulated No
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list