!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
FORKLIFTABLE PLASTIC TILT TRUCK, 40½ CU FT CAPACITY, GREY, FLAT, STEEL

FORKLIFTABLE PLASTIC TILT TRUCK, 40½ CU FT CAPACITY, GREY, FLAT, STEEL

SUNCAST COMMERCIAL

FORKLIFTABLE PLASTIC TILT TRUCK, 40½ CU FT CAPACITY, GREY, FLAT, STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FORKLIFTABLE PLASTIC TILT TRUCK, 40½ CU FT CAPACITY, GREY, FLAT, STEEL

FORKLIFTABLE PLASTIC TILT TRUCK, 40½ CU FT CAPACITY, GREY, FLAT, STEEL

SUNCAST COMMERCIAL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $3,009.05 / each

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG48LW46
  • Mfr. Model # RMTTSD150
  • UNSPSC # 24101510
  • CATALOGUE PAGE # N/A
  • Shipping Weight 199.0 lbs

Product Details

This forkliftable plastic tilt truck measures 41 1/4 inch width x 47 7/8 inch height x 85 7/8 inch length, and is black. It is made out of steel. In addition, it has a 1,300-pound load capacity, and a flat handle.

Technical Specs

  • ItemForkliftable Plastic Tilt Truck
  • Cubic Yard Capacity1.5 cu yd
  • Overall Length85 7/8 in
  • Overall Height47 7/8 in
  • Frame MaterialSteel
  • Handle TypeFlat
  • Caster/Wheel Configuration(2) Axle-Mounted, (2) Swivel with Brake
  • Caster Wheel TypeStandard
  • Caster Wheel Dia.5 in
  • Axle-Mounted Wheel TypeFlat-Free
  • Axle-Mounted Wheel Dia.12 in
  • Container LegendNone
  • Assembled/UnassembledAssembled
  • Includes Tow BarTow Bar Not Included
  • Container Height43 7/8 in
  • Caster Core MaterialNylon
  • Caster Mounting TypePlate
  • Cubic Foot Capacity 40.5 cu ft
  • Load Capacity 1,300 lb
  • Overall Width 41 1/4 in
  • Container Material Polyethylene
  • Colour Black
  • Mobility Option Forklift Capable, Manual, Towable
  • Caster/Wheel Mounting Location Standard
  • Caster Wheel/Tread Material Rubber
  • Caster Brake Type Side Pedal Brake
  • Axle-Mounted Wheel/Tread Material Polypropylene
  • Lid/Cover Type No Lid/Cover
  • Includes Reinforcing Steel Side Rails With Reinforcing Side Rails
  • Handle Height 42 3/4 in
  • Optional Lid Mfg. Model No. RMTT150LID
  • Axle-Mounted Wheel Tread Pattern Ribbed
  • Caster Frame Material Steel
  • Non-Marking Casters/Wheels Marking Casters/Wheels
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list