FORK TERMINAL,YELLOW,12 TO 10 AWG,P
FORK TERMINAL,YELLOW,12 TO 10 AWG,P
POWER FIRST
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
Fork Terminal, Terminal Type Standard, Insulation Type Heat Shrink, Color Code Yellow, Connection Type Crimp, Wire Range 12 to 10 AWG, Stud Size #10, Max. Temp. 221 Degrees F, Max. Voltage 600V, Overall Length 1.319 In., Seam Brazed, Connection Material C
Technical Specs
Item Fork Terminal
Contact Material Copper
Insulation Coverage Partial Coverage
Maximum Voltage 600 V
Stud Size #10
Tongue Length 0.484 in
RoHS Compliant Yes
Standards UL/cUL Listed E96029
Compatible with Product Type Insulated Stranded Copper Cable
Connection Type Crimp
Minimum Wire Size 12 AWG
Strip Length 3/8 in
Terminal Type Standard
Tongue Width 0.354 in
Contact Finish Tin
Insulation Colour Yellow
Maximum Operating Temperature 221 Degrees F
Maximum Wire Size 10 AWG
Termination Style Crimp and Heat Shrink
UL 94 Flammability Rating HB
Seam Style Brazed
Barrel Style Heat Shrink Tubing Water Resistant
Connection Material Copper
Insulation Type Heat Shrink
Overall Length 1.319 in
Terminal Shape Standard
Tongue Thickness 0.039 in
Country of Origin Taiwan
(subject to change)
Related Products
POWER FIRST
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$15.13
/ pkg.
POWER FIRST
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$13.97
/ pkg.
DOLPHIN COMPONENTS CORP
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$81.36
/ each
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$34.20
/ each
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$114.17
/ each
STA-KON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$761.22
/ each