FORK TERMINAL, RED, NYLON, #8 STUD SIZE, 100 PK
FORK TERMINAL, RED, NYLON, #8 STUD SIZE, 100 PK
PANDUIT
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This fork terminal has an operating temperature of 221 Degrees F. It measures 0.85 inch L. This fork terminal meets the standards for CSA and UL. It has 22 AWG minimum wire size to 16 AWG maximum wire size.
Technical Specs
Item Fork Terminal
Contact Material Copper
Insulation Material Nylon
Maximum Voltage 600V
Stud Size #8
Tongue Length 0.43 in
Seam Style Butted
Barrel Length 0.43 in
Compatible Manufacturer Model Number CT-100, CT-1550, CT-1551, CT-2300/ST (CD-550), CT-2500/L (CT-2550CH), UP14ZLW (CD-550)
Compatible with Series CT
Connection Type Crimp
Minimum Wire Size 22 AWG
Strip Length 1/4 in
Terminal Type Standard
Tongue Width 0.32 in
Contact Finish Tin
Insulation Colour Red
Maximum Operating Temperature 221 Degrees F
Maximum Wire Size 16 AWG
Termination Style Crimp
UL 94 Flammability Rating HB
Standards CSA Certified, UL Listed
Barrel Style Insulation Grip, Strain Relief
Compatible with Product Type Crimp Tool, Crimper, Micro Crimp Tool
Connection Material Copper
Insulation Type Nylon
Overall Length 0.85 in
Terminal Shape Standard Fork
Tongue Thickness 0.03 in
Country of Origin Mexico
(subject to change)