FORK TERMINAL, BARE, #10 STUD SIZE, 50 PK
FORK TERMINAL, BARE, #10 STUD SIZE, 50 PK
PANDUIT
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This fork terminal has an operating temperature of 302 Degrees F. It measures 0.78 inch L. This fork terminal meets the standards for CSA, UL 587-H, UL. It has 12 AWG minimum wire size to 10 AWG maximum wire size.
Technical Specs
Item Fork Terminal
Contact Material Copper
Insulation Coverage None
Maximum Operating Temperature 302 Degrees F
Maximum Wire Size 10 AWG
Termination Style Crimp
Seam Style Brazed
Barrel Length 0.28 in
Compatible Manufacturer Model Number CT-100A, CT-1570, CT-160, CT-1701 (P10), CT-200, CT-2500 (CT-2570CH), CT-260, CT-600-A (CT-570CH)
Compatible with Series CT
Connection Type Crimp
Minimum Wire Size 12 AWG
Strip Length 1/4 in
Terminal Type Standard
Tongue Width 0.37 in
Contact Finish Tin
Insulation Colour Bare
Insulation Material None
Maximum Voltage 2,000V
Stud Size #10
Tongue Length 0.51 in
Standards CSA Certified, UL 587-H, UL Listed
Barrel Style Beveled
Compatible with Product Type Crimp Tool, Crimper, Wire Stripper
Connection Material Copper
Insulation Type Non-Insulated
Overall Length 0.78 in
Terminal Shape Standard Fork
Tongue Thickness 0.04 in
Country of Origin Mexico
(subject to change)