!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
FORK TERMINAL, YELLOW, NYLON, ¼ IN STUD SIZE, 50 PK

FORK TERMINAL, YELLOW, NYLON, ¼ IN STUD SIZE, 50 PK

PANDUIT

FORK TERMINAL, YELLOW, NYLON, ¼ IN STUD SIZE, 50 PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FORK TERMINAL, YELLOW, NYLON, ¼ IN STUD SIZE, 50 PK

FORK TERMINAL, YELLOW, NYLON, ¼ IN STUD SIZE, 50 PK

PANDUIT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $128.73 / pkg. of 50

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG39AZ49
  • Mfr. Model # PN10-14F-L
  • UNSPSC # 39121432
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.34 lbs

Product Details

This fork terminal has an operating temperature of 221 Degrees F. It measures 1.14 inch L. This fork terminal meets the standards for CSA, UL 587-H, UL. It has 12 AWG minimum wire size to 10 AWG maximum wire size.

Technical Specs

  • ItemFork Terminal
  • Contact MaterialCopper
  • Insulation MaterialNylon
  • Maximum Voltage600V
  • Stud Size1/4 in
  • Tongue Length0.57 in
  • StandardsCSA Certified, UL 587-H, UL Listed
  • Barrel StyleInsulation Grip
  • Compatible with Product TypeCrimp Tool, Crimper
  • Connection MaterialCopper
  • Insulation TypeNylon
  • Overall Length1.14 in
  • Terminal ShapeStandard Fork
  • Tongue Thickness0.04 in
  • Contact Finish Tin
  • Insulation Colour Yellow
  • Maximum Operating Temperature 221 Degrees F
  • Maximum Wire Size 10 AWG
  • Termination Style Crimp
  • Seam Style Grip Sleeved
  • Barrel Length 0.57 in
  • Compatible Manufacturer Model Number CT-100, CT-1550, CT-1551
  • Compatible with Series CT
  • Connection Type Crimp
  • Minimum Wire Size 12 AWG
  • Strip Length 1/4 in
  • Terminal Type Standard
  • Tongue Width 0.49 in
  • Country of Origin Mexico (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list