!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
FORK TERMINAL, FULL COVERAGE, YELLOW, NYLON, ¼ IN STUD SIZE, 10 PK

FORK TERMINAL, FULL COVERAGE, YELLOW, NYLON, ¼ IN STUD SIZE, 10 PK

VELVAC

FORK TERMINAL, FULL COVERAGE, YELLOW, NYLON, ¼ IN STUD SIZE, 10 PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FORK TERMINAL, FULL COVERAGE, YELLOW, NYLON, ¼ IN STUD SIZE, 10 PK

FORK TERMINAL, FULL COVERAGE, YELLOW, NYLON, ¼ IN STUD SIZE, 10 PK

VELVAC

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $31.94 / pkg. of 10

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG21DG64
  • Mfr. Model # 37425
  • UNSPSC # 39121409
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Product Details

This fork terminal has an operating temperature of 221 Degrees F. It measures 1.35 inch L. This fork terminal meets the standards for CSA and UL. It has 12 AWG minimum wire size to 10 AWG maximum wire size.

Technical Specs

  • ItemFork Terminal
  • Contact MaterialCopper
  • Insulation CoverageFull Coverage
  • Maximum Operating Temperature221 Degrees F
  • Maximum Wire Size10 AWG
  • Termination StyleCrimp and Heat Shrink
  • RoHS CompliantYes
  • StandardsCSA Certified, UL Listed
  • Connection MaterialCopper
  • Insulation TypeHeat Shrink
  • Overall Length1.35 in
  • Terminal TypeStandard
  • Contact Finish Tin
  • Insulation Colour Yellow
  • Insulation Material Nylon
  • Maximum Voltage 600V
  • Stud Size 1/4 in
  • Tongue Length 1.352 in
  • Seam Style Brazed
  • Barrel Style Insulation Grip
  • Connection Type Crimp
  • Minimum Wire Size 12 AWG
  • Terminal Shape Fork
  • Tongue Width 0.44 in
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list