FORK TERMINAL, PARTIAL COVERAGE, RED, VINYL, #8 STUD SIZE, 0.00 - ½ INCHES, 100 PK
FORK TERMINAL, PARTIAL COVERAGE, RED, VINYL, #8 STUD SIZE, 0.00 - ½ INCHES, 100 PK
POWER FIRST
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
Fork Terminal, Terminal Type Block, Insulation Type Vinyl, Color Code Red, Connection Type Lug, Wire Range 22 to 16 AWG, Stud Size #8, Max. Temp. 167 Degrees F, Max. Voltage 600V, Overall Length 0.874 In., Connection Material Copper, Standards UL/CUL/ROHS
Technical Specs
Item Fork Terminal
Contact Material Copper
Insulation Coverage Partial Coverage
Maximum Operating Temperature 221 Degrees F
Maximum Wire Size 16 AWG
Termination Style Crimp
UL 94 Flammability Rating V-0
Seam Style Butted
Barrel Length 0.441 in
Compatible with Product Type Insulated Stranded Copper Cable
Connection Type Crimp
Minimum Wire Size 22 AWG
Strip Length 1/4 in
Terminal Type Standard
Tongue Width 0.319 in
Contact Finish Tin
Insulation Colour Red
Insulation Material Vinyl
Maximum Voltage 600V
Stud Size #8
Tongue Length 0.433 in
RoHS Compliant Yes
Standards UL/cUL Listed E96029
Barrel Style Funnel Easy Entry
Connection Material Copper
Insulation Type Vinyl
Overall Length 0.874 in
Terminal Shape Standard
Tongue Thickness 0.03 in
Country of Origin Taiwan
(subject to change)
Related Products
POWER FIRST
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$14.30
/ pkg.
POWER FIRST
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$11.53
/ pkg.
POWER FIRST
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$16.63
/ pkg.
POWER FIRST
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$16.35
/ pkg.
POWER FIRST
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$12.53
/ pkg.
POWER FIRST
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$16.10
/ pkg.
POWER FIRST
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$11.73
/ pkg.
POWER FIRST
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$12.73
/ pkg.
DOLPHIN COMPONENTS CORP
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$81.36
/ each
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$34.20
/ each
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$114.17
/ each
STA-KON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$761.22
/ each