!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
FORK TERMINAL, PARTIAL COVERAGE, BLUE, VINYL, #8 STUD SIZE, 0.00 - ½ INCHES, 100 PK

FORK TERMINAL, PARTIAL COVERAGE, BLUE, VINYL, #8 STUD SIZE, 0.00 - ½ INCHES, 100 PK

POWER FIRST

FORK TERMINAL, PARTIAL COVERAGE, BLUE, VINYL, #8 STUD SIZE, 0.00 - ½ INCHES, 100 PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FORK TERMINAL, PARTIAL COVERAGE, BLUE, VINYL, #8 STUD SIZE, 0.00 - ½ INCHES, 100 PK

FORK TERMINAL, PARTIAL COVERAGE, BLUE, VINYL, #8 STUD SIZE, 0.00 - ½ INCHES, 100 PK

POWER FIRST

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $17.53 / PACKAGE of 100

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GGE5WHE8
  • Mfr. Model # 5WHE8
  • UNSPSC # 39121432
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Product Details

Fork Terminal, Terminal Type Standard, Insulation Type Vinyl, Color Code Blue, Wire Range 16 to 14 AWG, Stud Size No. 8., Max. Temp. 167 Degrees F, Max. Voltage 600 V, Overall Length 0.866 In., Connection Material Copper, Standards UL/CUL/ROHS, Package Qu

Technical Specs

  • ItemFork Terminal
  • Contact MaterialCopper
  • Insulation CoveragePartial Coverage
  • Maximum Operating Temperature221 Degrees F
  • Maximum Wire Size14 AWG
  • Termination StyleCrimp
  • UL 94 Flammability RatingV-0
  • Seam StyleButted
  • Barrel Length0.433 in
  • Compatible with Product TypeInsulated Stranded Copper Cable
  • Connection TypeCrimp
  • Minimum Wire Size16 AWG
  • Strip Length1/4 in
  • Terminal TypeStandard
  • Tongue Width0.311 in
  • Contact Finish Tin
  • Insulation Colour Blue
  • Insulation Material Vinyl
  • Maximum Voltage 600V
  • Stud Size #8
  • Tongue Length 0.433 in
  • RoHS Compliant Yes
  • Standards UL/cUL Listed E96029
  • Barrel Style Easy Entry
  • Connection Material Copper
  • Insulation Type Vinyl
  • Longueur hors tout 0.866 in
  • Terminal Shape Standard
  • Tongue Thickness 0.031 in
  • Country of Origin Taiwan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list