!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
FORK TERMINAL, BARE, #10 STUD SIZE, 22 AWG TO 16 AWG WIRE SIZE RANGE, 100 PK

FORK TERMINAL, BARE, #10 STUD SIZE, 22 AWG TO 16 AWG WIRE SIZE RANGE, 100 PK

POWER FIRST

FORK TERMINAL, BARE, #10 STUD SIZE, 22 AWG TO 16 AWG WIRE SIZE RANGE, 100 PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FORK TERMINAL, BARE, #10 STUD SIZE, 22 AWG TO 16 AWG WIRE SIZE RANGE, 100 PK

FORK TERMINAL, BARE, #10 STUD SIZE, 22 AWG TO 16 AWG WIRE SIZE RANGE, 100 PK

POWER FIRST

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $12.00 / PACKAGE of 100

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # GGE5WHC8
  • Mfr. Model # 5WHC8
  • UNSPSC # 39121432
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.12 lbs

Product Details

Fork Terminal, Terminal Type Locking, Insulation Type Noninsulated, Color Code Bare, Wire Range 22 to 16 AWG, Stud Size #10, Overall Length 0.63 In., Connection Material Copper, Standards UL/CUL/ROHS, Package Quantity 100

Technical Specs

  • ItemFork Terminal
  • Contact MaterialCopper
  • Insulation CoverageNone
  • Maximum Operating Temperature302 Degrees F
  • Maximum Wire Size16 AWG
  • Termination StyleCrimp
  • RoHS CompliantYes
  • StandardsUL/cUL Listed E96029
  • Barrel StyleCrimp
  • Connection MaterialCopper
  • Insulation TypeNon-Insulated
  • Overall Length0.63 in
  • Terminal ShapeLocking Fork
  • Tongue Thickness0.03 in
  • Contact Finish Tin
  • Insulation Colour Bare
  • Insulation Material None
  • Maximum Voltage 600V
  • Stud Size #10
  • Tongue Length 0.441 in
  • Seam Style Butted
  • Barrel Length 0.189 in
  • Compatible with Product Type Insulated Stranded Copper Cable
  • Connection Type Crimp
  • Minimum Wire Size 22 AWG
  • Strip Length 1/4 in
  • Terminal Type Locking
  • Tongue Width 0.319 in

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list