FORK TERMINAL, BARE, #6 STUD SIZE, 22 AWG TO 16 AWG WIRE SIZE RANGE, CRIMP/NONE, 100 PK
FORK TERMINAL, BARE, #6 STUD SIZE, 22 AWG TO 16 AWG WIRE SIZE RANGE, CRIMP/NONE, 100 PK
POWER FIRST
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
Fork Terminal, Terminal Type Locking, Insulation Type Noninsulated, Color Code Bare, Wire Range 22 to 16 AWG, Stud Size #6, Overall Length 0.63 In., Connection Material Copper, Standards UL/CUL/ROHS, Package Quantity 100
Technical Specs
- ItemFork Terminal
- Contact MaterialCopper
- Insulation CoverageNone
- Maximum Operating Temperature302 Degrees F
- Maximum Wire Size16 AWG
- Termination StyleCrimp
- RoHS CompliantYes
- StandardsUL/cUL Listed E96029
- Barrel StyleCrimp
- Connection MaterialCopper
- Insulation TypeNon-Insulated
- Overall Length0.63 in
- Terminal ShapeLocking Fork
- Tongue Thickness0.03 in
- Contact Finish Tin
- Insulation Colour Bare
- Insulation Material None
- Maximum Voltage 600V
- Stud Size #6
- Tongue Length 0.441 in
- Seam Style Butted
- Barrel Length 0.189 in
- Compatible with Product Type Insulated Stranded Copper Cable
- Connection Type Crimp
- Minimum Wire Size 22 AWG
- Strip Length 1/4 in
- Terminal Type Locking
- Tongue Width 0.252 in
Related Products
-
POWER FIRST
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$9.58
/ PACKAGE
-
POWER FIRST
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$10.80
/ PACKAGE
-
POWER FIRST
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$14.63
/ PACKAGE
-
POWER FIRST
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$12.07
/ PACKAGE
-
POWER FIRST
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$20.23
/ PACKAGE
-
DOLPHIN COMPONENTS CORP
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$79.53
/ EACH
-
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$28.70
/ EACH
-
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$95.73
/ EACH
-
STA-KON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$651.75
/ EACH