!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
FORK LIFT STROBE, 24 LEDS, 12 TO 110 VDC, AMBER, 5.51 X 2.4 IN, 2.75 X 3.81 IN, PC, PLASTIC

FORK LIFT STROBE, 24 LEDS, 12 TO 110 VDC, AMBER, 5.51 X 2.4 IN, 2.75 X 3.81 IN, PC, PLASTIC

JETCO

FORK LIFT STROBE, 24 LEDS, 12 TO 110 VDC, AMBER, 5.51 X 2.4 IN, 2.75 X 3.81 IN, PC, PLASTIC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FORK LIFT STROBE, 24 LEDS, 12 TO 110 VDC, AMBER, 5.51 X 2.4 IN, 2.75 X 3.81 IN, PC, PLASTIC

FORK LIFT STROBE, 24 LEDS, 12 TO 110 VDC, AMBER, 5.51 X 2.4 IN, 2.75 X 3.81 IN, PC, PLASTIC

JETCO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $74.68 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # JET12667081A
  • Mfr. Model # 126-67081A
  • UNSPSC # 39111706
  • CATALOGUE PAGE # 529
  • Shipping Weight 0.62 lbs

Product Details

This amber forklift strobe has a current drawn of 1 39/64 inches and a voltage of 12 to 110 VDC. Its base is made of plastic and its lens and housing are made of polycarbonate. It has 24 LEDs, one flash pattern, and a selectable flash pattern per minute. This light measures 5.51 x 2.4 inches and has a wire leads connection. Its base measures 2.75 x 3.81 inches.

Technical Specs

  • ItemFork Lift Strobe
  • Light ColourAmber
  • Electrical ConnectionDirect Wire
  • Operating Voltage9 to 110V DC
  • Overall Height140 mm
  • Base MaterialHigh Impact Plastic
  • Current0.3 A @ 12V
  • Flashes per MinuteVariable
  • Lens MaterialPolycarbonate
  • Light Type LED
  • Lens Colour Amber
  • Lighting Technology LED
  • Overall Diameter 63 mm
  • Mount Type Flange
  • Number of Bulbs 24
  • Features High Voltage Range
  • Lamp Life 35,000 hr
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list