!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
FOOT PUMP, 2-SPEED, 10000PSI

FOOT PUMP, 2-SPEED, 10000PSI

ENERPAC

FOOT PUMP, 2-SPEED, 10000PSI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FOOT PUMP, 2-SPEED, 10000PSI

FOOT PUMP, 2-SPEED, 10000PSI

ENERPAC

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,761.06 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ENPP392FP
  • Mfr. Model # P-392FP
  • UNSPSC # 40151533
  • CATALOGUE PAGE # 1538
  • Shipping Weight 19.3 lbs

Technical Specs

  • ItemHydraulic Foot Pump
  • Max. Pressure 1st Stage200 PSI
  • Max. Handle Effort93 lb
  • Displacement per Stroke 2nd Stage0.15 cu in
  • Port Size3/8 in NPT
  • Overall Width7 3/4 in
  • Pump MaterialAluminum
  • Handle MaterialFiberglass
  • Number of Stages 2
  • Max. Pressure 2nd Stage 10,000 PSI
  • Displacement per Stroke 1st Stage 0.69 cu in
  • Reservoir Capacity 38 cu in
  • Overall Length 24 1/8 in
  • Overall Height 18 3/8 in
  • Reservoir Material Glass Filled Nylon
  • Oil Included Yes
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list