!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
FOLDING UTILITY KNIFE, 3 1/4 IN/5 3/4 IN, STEEL, METAL, 1 BLADES INCLUDED

FOLDING UTILITY KNIFE, 3 1/4 IN/5 3/4 IN, STEEL, METAL, 1 BLADES INCLUDED

STANLEY

FOLDING UTILITY KNIFE, 3 1/4 IN/5 3/4 IN, STEEL, METAL, 1 BLADES INCLUDED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FOLDING UTILITY KNIFE, 3 1/4 IN/5 3/4 IN, STEEL, METAL, 1 BLADES INCLUDED

FOLDING UTILITY KNIFE, 3 1/4 IN/5 3/4 IN, STEEL, METAL, 1 BLADES INCLUDED

STANLEY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $28.62 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG45JW98
  • Mfr. Model # 10-855
  • UNSPSC # 27111503
  • CATALOGUE PAGE # 331
  • Shipping Weight 0.17 lbs

Product Details

This folding utility knife has a width of 3 inch, and a length of 6 inch. The metal handle is black/grey and has a contoured style/type. It features accepts standard utility and hook blades, aluminum design, one-handed open/close, stainless-s and more. In addition, it is made of steel and is not tether ready. This folding utility knife is designed for: shrink wrap, Tyvek and includes 11-921 heavy duty utility blade one blade.

Technical Specs

  • ItemFolding Utility Knife
  • Blade Edge TypeStraight
  • Blade MaterialSteel
  • Closed Length4 in
  • For Cutting CardboardFor Cutting Cardboard
  • For Cutting FabricFor Cutting Fabric
  • For Cutting PaperFor Cutting Paper
  • For Cutting RubberFor Cutting Rubber
  • Handle ColourBlack, Grey
  • Handle StyleContoured
  • Includes Pocket ClipPocket Clip Included
  • Metal DetectableMetal Detectable
  • Number of Blades Stored0
  • Other Material ApplicationsShrink Wrap, Tyvek
  • Overall Thickness0.5 in
  • Blade Retraction TypeManual
  • Tether ReadyNot Tether Ready
  • Blade Change Method Quick-Change
  • Blade Projection Length 2 1/2 in
  • Blade Type Included Utility
  • Features Accepts Standard Utility and Hook Blades, Aluminum Design, One-Handed Open/Close, Stainless-Steel Belt Clip, Tool-Free Blade Changes
  • For Cutting Cork For Cutting Cork
  • For Cutting Leather For Cutting Leather
  • For Cutting Plastic For Cutting Plastic
  • Grip Type Plain
  • Handle Material Metal
  • Includes 11-921 Heavy Duty Utility Blade
  • Manufacturer Model Number of Included Blade 11-921
  • Number of Blades Included 1
  • Opening Mechanism Manually Opening
  • Overall Length 6 in
  • Overall Width 3 in
  • Replaceable Blade Replaceable Blade
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list