!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
FOLDING UTILITY KNIFE,8.75" L,BI-METAL

FOLDING UTILITY KNIFE,8.75" L,BI-METAL

MILWAUKEE

FOLDING UTILITY KNIFE,8.75" L,BI-METAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FOLDING UTILITY KNIFE,8.75" L,BI-METAL

FOLDING UTILITY KNIFE,8.75" L,BI-METAL

MILWAUKEE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $40.00 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # MTL48-22-1505
  • Mfr. Model # 48-22-1505
  • UNSPSC # 23241609
  • CATALOGUE PAGE # 331
  • Shipping Weight 0.35 lbs

Technical Specs

  • ItemFolding Utility Knife
  • Blade Edge TypeStraight
  • Blade MaterialSteel
  • Blade TipStandard
  • Closed Length4 1/2 in
  • For Cutting CardboardYes
  • For Cutting FabricNo
  • For Cutting PaperYes
  • For Cutting RubberNo
  • Grip TypeTextured
  • Handle Length4 1/2 in
  • Handle StyleErgonomic
  • Includes Pocket ClipYes
  • Metal DetectableYes
  • Number of Blades Stored1
  • Other Material ApplicationsMultipurpose
  • Overall Thickness1 in
  • Blade Retraction TypeManual
  • Secondary Tool DescriptionScrewdriver, Wire Stripper, Bottle Opener
  • Tether ReadyNo
  • BladeSteel Standard Tip
  • Blade Change Method Button
  • Blade Projection Length 1/2 in
  • Blade Thickness 0.02 in
  • Blade Type Included Straight
  • Features Bottle Opener, Reversible Phillips #2 and Slotted Bit, Wire Stripper
  • For Cutting Cork No
  • For Cutting Leather No
  • For Cutting Plastic No
  • Grainger Part Number of Included Blade 22UY23
  • Handle Colour Red
  • Handle Material Metal
  • Includes Reversible Phillips #2, Slotted 1/4 in Bit
  • Manufacturer Model Number of Included Blade 48-22-1905
  • Number of Blades Included 1
  • Opening Mechanism Manually Opening
  • Overall Length 9 in
  • Overall Width 2 in
  • Replaceable Blade Yes
  • Weight 1 lb
  • Length- Closed/Overall 4.6 in
  • Knife Features Includes Reversible Phillips #2 and Slotted Bit, Wire Stripper, Bottle Opener

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list