!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
UTILITY KNIFE, FOLDING, 1 BLADE, RED, 6 7/8 X 1 5/16 IN, 1 3/16 IN THICK, STEEL/METAL

UTILITY KNIFE, FOLDING, 1 BLADE, RED, 6 7/8 X 1 5/16 IN, 1 3/16 IN THICK, STEEL/METAL

MILWAUKEE

UTILITY KNIFE, FOLDING, 1 BLADE, RED, 6 7/8 X 1 5/16 IN, 1 3/16 IN THICK, STEEL/METAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
UTILITY KNIFE, FOLDING, 1 BLADE, RED, 6 7/8 X 1 5/16 IN, 1 3/16 IN THICK, STEEL/METAL

UTILITY KNIFE, FOLDING, 1 BLADE, RED, 6 7/8 X 1 5/16 IN, 1 3/16 IN THICK, STEEL/METAL

MILWAUKEE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $32.17 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MTL48-22-1502
  • Mfr. Model # 48-22-1502
  • UNSPSC # 27111503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Product Details

This Folding Utility Knife with Blade Storage features a press and flip mechanism for easy, one-handed opening. measures 6 7/8 length x 1 5/16 inches width and is 1 3/16 inches height. It features utility knife which has a metal body that provides durability and an integrated gut hook for versatility. The utility knife has a durable wire belt clip reduces pocket tearing and a blade holder designed for scoring.

Technical Specs

  • ItemFolding Utility Knife
  • Blade Edge TypeStraight
  • Blade MaterialBi-Metal
  • Closed Length4 1/2 in
  • For Cutting CardboardFor Cutting Cardboard
  • For Cutting FabricNot For Cutting Fabric
  • For Cutting PaperFor Cutting Paper
  • For Cutting RubberNot For Cutting Rubber
  • Handle MaterialMetal
  • IncludesBlade
  • Manufacturer Model Number of Included Blade48-22-1502
  • Number of Blades Included1
  • Other Material ApplicationsComposite, Drywall, Insulation, Laminate, Plywood, Wood
  • Overall Thickness1.03 in
  • Blade Retraction TypeManual
  • Weight0.3 lb
  • Blade Change Method Quick-Change
  • Blade Projection Length 1 in
  • Blade Type Included Utility
  • Features Blade Holder Designed for Scoring, Durable Wire Belt Clip Reduces Pocket Tearing, Gut Hook, Metal Extension to Prevent Accidental Blade Removal, Press and Flip Opening, Wire Stripper
  • For Cutting Cork For Cutting Cork
  • For Cutting Leather Not For Cutting Leather
  • For Cutting Plastic For Cutting Plastic
  • Handle Colour Red
  • Handle Style Ergonomic
  • Includes Pocket Clip Pocket Clip Included
  • Metal Detectable Not Metal Detectable
  • Number of Blades Stored 5
  • Overall Length 7 in
  • Overall Width 1 in
  • Replaceable Blade Replaceable Blade
  • Tether Ready Tether Ready
  • Country of Origin Taiwan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list