FOLDING TABLE ROUND POLY 60 IN
FOLDING TABLE ROUND POLY 60 IN
APPROVED VENDOR
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
High-density, scratch- and dent-resistant polyethylene. Sturdy upper crossbar and steel tube legs. Use quarter round and cresent tables for conference and buffet uses.
Technical Specs
Item Folding Table
Shape Round
Height 30 in
Tabletop Colour White
Assembled/Unassembled Assembled
Edge Colour White
Leg Type Straight
Top Thickness 2"
Surface Material Blow Molded Polypropylene
Diameter 60 in
Tabletop Colour Family White
Frame Colour Gray
Frame Material Steel
Edge Type Bullnose
Table Material Blow Molded Polypropylene
Load Rating 200 lbs.
Country of Origin China
(subject to change)
Alternate Products
NATIONAL PUBLIC SEATING
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$391.12
/ EACH
NATIONAL PUBLIC SEATING
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$598.80
/ EACH
Related Products
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$91.28
/ EACH