STEP STOOL, 1 STEPS, 8.8 IN OVERALL H, 700 LB LOAD CAPACITY, PLASTIC, 8.8 IN STANDING H
STEP STOOL, 1 STEPS, 8.8 IN OVERALL H, 700 LB LOAD CAPACITY, PLASTIC, 8.8 IN STANDING H
BIG JOHN
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This step stool measures 9 inch height x 11 inch depth and is black/white with a unfinished finish/coating. Plus, it is made out of plastic. In addition, it has a 700-pound load capacity and weighs three pounds. This step stool meets the standards for ANSI Type A14.5.
Technical Specs
Item Step Stool
Load Capacity - Maximum 700 lb
Overall Height 9 in
Locking Mechanism No Locking Mechanism
Tread Type Antislip
Assembly Assembled
Shape Rectangle
Reach Height - Maximum 7 ft
Step Width 12 in
Product Type Step Stool
Overall Depth 11 in
Base Spread 11 in
Feet Type Slip-Resistant
Feet Material Plastic
Standards ANSI Type A14.5
Colour Black, White
Number of Steps 1
Weight 3 lb
Material Plastic
Standing Height - Maximum 9 in
Stacking Stackable
Nesting Not Nestable
Base Width 14 in
Includes Handrails Handrails Not Included
Top Step Depth 9 in
Step Depth 11 in
Closed Depth 2 in
Folding Foldable
Finish Unfinished
Country of Origin China
(subject to change)