!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
FOLDING SAFETY CUTTER, STAINLESS STEEL, PLASTIC, BLUE, 12 PK

FOLDING SAFETY CUTTER, STAINLESS STEEL, PLASTIC, BLUE, 12 PK

PACIFIC HANDY CUTTER, INC

FOLDING SAFETY CUTTER, STAINLESS STEEL, PLASTIC, BLUE, 12 PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FOLDING SAFETY CUTTER, STAINLESS STEEL, PLASTIC, BLUE, 12 PK

FOLDING SAFETY CUTTER, STAINLESS STEEL, PLASTIC, BLUE, 12 PK

PACIFIC HANDY CUTTER, INC

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $41.08 / pkg. of 12

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG9CZ10
  • Mfr. Model # PSC-2-700
  • UNSPSC # 27111503
  • CATALOGUE PAGE # 336
  • Shipping Weight 0.73 lbs

Product Details

This folding safety cutter has a width of 1½ inch, and a length of 4 inch. The plastic handle is blue and has a standard style/type. It features imprintable/customizable, integrated tape splitter, self-retracting safety point blade, super and more. In addition, it is made of stainless steel. This folding safety cutter includes safety point blade blades, and one blade.

Technical Specs

  • ItemFolding Safety Cutter
  • Blade Edge TypeStraight
  • Blade Type IncludedSafety Point Blade
  • Handle ColourBlue
  • Handle StyleStandard
  • Metal DetectableNot Metal Detectable
  • Number of Blades Stored0
  • Overall Thickness0.38 in
  • Replaceable BladeReplaceable Blade
  • Blade Change Method Tools Needed
  • Blade Material Stainless Steel
  • Features Imprintable/Customizable, Integrated Tape Splitter, Self-Retracting Safety Point Blade, Super Compact Design
  • Handle Material Plastic
  • Includes Pocket Clip Pocket Clip Not Included
  • Number of Blades Included 1
  • Overall Length 4 in
  • Overall Width 1 1/2 in
  • Country of Origin Taiwan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list