STEP STOOL, 3 FT OVERALL H, 300 LB LOAD CAPACITY, 2 STEPS, STEEL, 3 FT STANDING H
STEP STOOL, 3 FT OVERALL H, 300 LB LOAD CAPACITY, 2 STEPS, STEEL, 3 FT STANDING H
BALLYMORE
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This Thin line series step stool measures 3 feet height x 21 inch depth and is blue with a powder-coated finish/coating. It is made out of steel. In addition, it has a 300-pound load capacity and weighs 22 pounds. This step stool meets the standards for ANSI 14.7 and CCOHS.
Technical Specs
Item Step Stool
Load Capacity - Maximum 300 lb
Overall Height 3 ft
Locking Mechanism No Locking Mechanism
Tread Type Perforated
Assembly Assembled
Reach Height - Maximum 7 ft
Step Width 16 in
Product Type Rolling Step Stool
Overall Depth 21 in
Base Spread 21 in
Closed Depth 3 in
Folding Foldable
Finish Powder Coated
Colour Blue
Number of Steps 2
Weight 22 lb
Material Steel
Standing Height - Maximum 3 ft
Shape Rectangle
Base Width 21 in
Includes Handrails Handrails Not Included
Top Step Depth 10 in
Step Depth 7 in
Casters Included (4) Swivel
Caster Diameter 2 in
Series Thin line
Standards ANSI 14.7, CCOHS Compliant
Country of Origin China
(subject to change)