!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
FOLDING UTILITY SAW, 6 IN BLADE L, STEEL, 6 IN OVERALL L, 9, PLASTIC

FOLDING UTILITY SAW, 6 IN BLADE L, STEEL, 6 IN OVERALL L, 9, PLASTIC

STANLEY

FOLDING UTILITY SAW, 6 IN BLADE L, STEEL, 6 IN OVERALL L, 9, PLASTIC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FOLDING UTILITY SAW, 6 IN BLADE L, STEEL, 6 IN OVERALL L, 9, PLASTIC

FOLDING UTILITY SAW, 6 IN BLADE L, STEEL, 6 IN OVERALL L, 9, PLASTIC

STANLEY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $27.87 / EACH

EHC: EHC :
Min Qty 6 = $167.22

Compliance and Restrictions

  • None

This product must be purchased in multiples of 6 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # STT15-333
  • Mfr. Model # 15-333
  • UNSPSC # 27111508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.32 lbs

Product Details

This folding utility saw has a length of 6 inch. The plastic handle is black and has a curved style/type. It features accepts standard and reciprocating blades, corrosion-resistance, easy storage, folds like a j and more. In addition, it is made of steel, plus it is non-sparking. This folding utility saw is designed for: wood, wood and includes blade.

Technical Specs

  • ItemFolding Utility Saw
  • Blade MaterialSteel
  • FeaturesAccepts Standard and Reciprocating Blades, Corrosion-Resistant, Easy Storage, Folds Like a Jack Knife, Slip-Resistant Grip
  • Handle ColourBlack
  • Handle StyleCurved
  • Material ApplicationWood
  • Teeth per Inch9 TPI
  • Blade Length 6 in
  • Cutting Edge Type Serrated
  • Hand Saw Application Wood
  • Handle Material Plastic
  • Includes Blade
  • Overall Length 6 in
  • Non-Sparking Non-Sparking
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list