!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
FOLDING UTILITY KNIFE, 3 5/8 IN/6 IN, STEEL, METAL, BLADE/POCKET CLIP INCLUDED

FOLDING UTILITY KNIFE, 3 5/8 IN/6 IN, STEEL, METAL, BLADE/POCKET CLIP INCLUDED

WESTWARD

FOLDING UTILITY KNIFE, 3 5/8 IN/6 IN, STEEL, METAL, BLADE/POCKET CLIP INCLUDED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FOLDING UTILITY KNIFE, 3 5/8 IN/6 IN, STEEL, METAL, BLADE/POCKET CLIP INCLUDED

FOLDING UTILITY KNIFE, 3 5/8 IN/6 IN, STEEL, METAL, BLADE/POCKET CLIP INCLUDED

WESTWARD

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $26.03 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WSW1YJD8
  • Mfr. Model # 1YJD8
  • UNSPSC # 27111503
  • CATALOGUE PAGE # 331
  • Shipping Weight 0.45 lbs

Technical Specs

  • ItemFolding Utility Knife
  • Blade Edge TypeStraight
  • Blade MaterialSteel
  • Closed Length3 1/2 in
  • For Cutting CardboardFor Cutting Cardboard
  • For Cutting FabricNot For Cutting Fabric
  • For Cutting PaperFor Cutting Paper
  • For Cutting RubberNot For Cutting Rubber
  • Handle MaterialMetal
  • IncludesBelt Clip
  • Number of Blades Included1
  • Opening MechanismManually Opening
  • Overall Length6 in
  • Overall Width1 1/2 in
  • Weight0.4 lb
  • Blade Change Method Quick-Change
  • Blade Projection Length 2 1/2 in
  • Blade Type Included Straight
  • Features Heat Treated Blades
  • For Cutting Cork For Cutting Cork
  • For Cutting Leather Not For Cutting Leather
  • For Cutting Plastic For Cutting Plastic
  • Handle Colour Wood
  • Handle Style Ergonomic
  • Includes Pocket Clip Pocket Clip Included
  • Number of Blades Stored 1
  • Other Material Applications Paper
  • Overall Thickness 0.5 in
  • Replaceable Blade Replaceable Blade
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories