!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
FOLDING KNIFE - CUTCASE

FOLDING KNIFE - CUTCASE

STANLEY

FOLDING KNIFE - CUTCASE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FOLDING KNIFE - CUTCASE

FOLDING KNIFE - CUTCASE

STANLEY

Sale Price : $16.99 / EACH

Offer ends 31 Jan 2025

Your Price :
$26.34 / EACH

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # STTDWHT10035L
  • Mfr. Model # DWHT10035L
  • UNSPSC # 27111503
  • CATALOGUE PAGE # 331
  • Shipping Weight 0.35 lbs

Technical Specs

  • ItemFolding Utility Knife
  • Blade Edge TypeStraight
  • Blade MaterialStainless Steel
  • Closed Length4 in
  • For Cutting CardboardYes
  • For Cutting FabricYes
  • For Cutting PaperYes
  • For Cutting RubberYes
  • Grip TypeTextured
  • Handle Length6 1/2 in
  • Handle StyleStraight
  • Includes Pocket ClipYes
  • Metal DetectableYes
  • Number of Blades Stored3
  • Other Material ApplicationsCardboard, Drywall, Leather, Plastic Sheeting and Other Materials, Strips Paper
  • Overall Thickness0.75 in
  • Blade Retraction TypeManual
  • Weight0.3 lb
  • Length- Closed/Overall3 1/4 in, 6 in
  • Blade Change Method Quick-Change
  • Blade Projection Length 2 1/2 in
  • Blade Type Included Utility
  • Features Blade Storage for Convenient Access to New Blades, Folding Feature for Quick and Easy One-Handed Opening/Closing, Rapid Load Blade Changing System for Quick Blade Changes, Retractable Blade Offers Variable Cut Depth, Rugged Metal Body for Long Tool Life
  • For Cutting Cork Yes
  • For Cutting Leather Yes
  • For Cutting Plastic Yes
  • Grainger Part Number of Included Blade 410D16
  • Handle Colour Black, Yellow
  • Handle Material Metal
  • Includes Blade, Belt Clip
  • Manufacturer Model Number of Included Blade DWHT11133
  • Number of Blades Included 1
  • Opening Mechanism Manually Opening
  • Overall Length 6 in
  • Overall Width 1 in
  • Replaceable Blade Yes
  • Tether Ready No

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list