!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
FOLDING CHAIRS & RECTANGULAR TABLES STORAGE TRUCK, 800 LB LOAD CAPACITY, FOR 36 CHAIRS, GREY

FOLDING CHAIRS & RECTANGULAR TABLES STORAGE TRUCK, 800 LB LOAD CAPACITY, FOR 36 CHAIRS, GREY

DAYTON

FOLDING CHAIRS & RECTANGULAR TABLES STORAGE TRUCK, 800 LB LOAD CAPACITY, FOR 36 CHAIRS, GREY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FOLDING CHAIRS & RECTANGULAR TABLES STORAGE TRUCK, 800 LB LOAD CAPACITY, FOR 36 CHAIRS, GREY

FOLDING CHAIRS & RECTANGULAR TABLES STORAGE TRUCK, 800 LB LOAD CAPACITY, FOR 36 CHAIRS, GREY

DAYTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $789.83 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GGM30F018
  • Mfr. Model # 30F018
  • UNSPSC # 56121302
  • CATALOGUE PAGE # N/A
  • Shipping Weight 80.0 lbs

Product Details

This folding chairs and tables storage truck measures 32 inch width x Non-Adjustable height x 63 inch length, and has a powder-coated finish/coating. It is made out of steel. In addition, it has a 800-pound load capacity, a raised handle.

Technical Specs

  • ItemFolding Chairs and Tables Storage Truck
  • For Max. Number of Chairs36
  • For Maximum Table Length67 in
  • Caster Wheel Dia.5 in
  • Caster Mounting TypeStem
  • Caster Wheel/Tread MaterialPhenolic
  • Caster/Wheel Mounting LocationStandard
  • Frame Finish/CoatingPowder Coated
  • Handle TypeRaised
  • Frame Gauge14 ga
  • Hanger Width13 1/4 in
  • Number of Rails1
  • Overall Length63 in
  • Overall Height74 in
  • Load Capacity 800 lb
  • For Maximum Number of Horizontal Tables 8
  • For Maximum Chair Width 13 1/4 in
  • Caster Wheel Type Standard
  • Caster Brake Type No Brake Included
  • Caster/Wheel Configuration (4) Swivel Casters
  • Frame Colour Grey
  • Frame Material Steel
  • Adjustable Height Non-Adjustable
  • Handle Height 30 in
  • Length of Hanger Bar 14 in
  • Rail Type Fixed
  • Overall Width 32 in
  • Caster Core Material Phenolic
  • Country of Origin Taiwan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list