!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
FOLDING CHAIR, STEEL, BEIGE,PK4

FOLDING CHAIR, STEEL, BEIGE,PK4

NATIONAL PUBLIC SEATING

FOLDING CHAIR, STEEL, BEIGE,PK4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FOLDING CHAIR, STEEL, BEIGE,PK4

FOLDING CHAIR, STEEL, BEIGE,PK4

NATIONAL PUBLIC SEATING

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $261.23 / pkg. of 4

EHC: EHC :

Compliance and Restrictions

  • Environmentally Preferable

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG9HUR1
  • Mfr. Model # 51
  • UNSPSC # 56101542
  • CATALOGUE PAGE # N/A
  • Shipping Weight 35.0 lbs

Technical Specs

  • ItemFolding Chair
  • Overall Height29-1/2"
  • Overall Depth20-3/4"
  • Seat Width16 in
  • Back Height8 3/4 in
  • Seat ColourBeige
  • Frame ColourBeige
  • Back MaterialSteel
  • Assembled/UnassembledAssembled
  • Arm StyleNo Arm
  • FeaturesColor-Coordinated V-Tip Plugs Provide Added Stability
  • StandardsANSI/BIFMA, MAS Certified Green
  • Series 50
  • Overall Width 18-3/4"
  • Seat Height 16 3/4 in
  • Seat Depth 16 in
  • Back Width 18 1/4 in
  • Back Colour Beige
  • Seat Material Steel
  • Frame Material Steel
  • Cushion Thickness Not Padded
  • Weight Capacity 480 lb.
  • Caster Type Non-Marring Glides
  • Country of Origin Varies (subject to change)

Compliance and Restrictions

  • Environmentally Preferable

  • This item has been designated by the manufacturer as an environmentally preferable product (EPP) for the following reasons:
    Green Environmental Attribute: Product Contains a Minimum of 30% Post-Consumer Recycled Content

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list