!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
FOLDING CHAIR,PLASTIC,GRAY,PK 4

FOLDING CHAIR,PLASTIC,GRAY,PK 4

NATIONAL PUBLIC SEATING

FOLDING CHAIR,PLASTIC,GRAY,PK 4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FOLDING CHAIR,PLASTIC,GRAY,PK 4

FOLDING CHAIR,PLASTIC,GRAY,PK 4

NATIONAL PUBLIC SEATING

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $433.85 / PACKAGE of 4

EHC: EHC :

Compliance and Restrictions

  • Environmentally Preferable

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG3KYL1
  • Mfr. Model # 602
  • UNSPSC # 56101542
  • CATALOGUE PAGE # 709
  • Shipping Weight 50.0 lbs

Technical Specs

  • ItemFolding Chair
  • Overall Height32 in
  • Overall Depth21 1/2 in
  • Seat Width15 3/4 in
  • Back Height9 1/4 in
  • Seat ColourSpeckled Grey
  • Frame ColourTextured Grey
  • Back MaterialPlastic
  • Assembled/UnassembledAssembled
  • Arm StyleNo Arm
  • FeaturesSingle Hinges on Each side for Added Stability and Durability
  • StandardsANSI/BIFMA, MAS Certified Green
  • Series 600
  • Overall Width 18 3/4 in
  • Seat Height 18 in
  • Seat Depth 16 5/8 in
  • Back Width 18 3/4 in
  • Back Colour Speckled Gray
  • Seat Material Plastic
  • Frame Material Steel
  • Cushion Thickness Not Padded
  • Weight Capacity 300 lb
  • Caster Type Non-Marring Glides
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • Environmentally Preferable

  • This item has been designated by the manufacturer as an environmentally preferable product (EPP) for the following reasons:
    Green Environmental Attribute: Product Contains a Minimum of 30% Post-Consumer Recycled Content

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms