CART FOR FOLDING CHAIRS, 1,375 LB LOAD CAPACITY, FOR 50 CHAIRS, BROWN
CART FOR FOLDING CHAIRS, 1,375 LB LOAD CAPACITY, FOR 50 CHAIRS, BROWN
APPROVED VENDOR
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This cart for folding chairs measures 19 1/2 inch width x Non-Adjustable height x 109 1/2 inch length, and has a powder-coated finish/coating. It is made out of steel. In addition, it has a 1,375-pound load capacity, a (3) tubular handle .
Technical Specs
Item Cart for Folding Chairs
For Max. Number of Chairs 50
For Maximum Chair Width 19 in
Caster Wheel Type Standard
Caster Brake Type No Brake Included
Caster/Wheel Configuration (2) Swivel Casters, (3) Rigid Casters
Frame Finish/Coating Powder Coated
Handle Type (3) Tubular Handle
Frame Gauge 11 ga
Hanger Width 1 1/4 in
Overall Length 109 1/2 in
Overall Height 38 1/2 in
Caster Wheel Width 1 1/4 in
Load Capacity 1,375 lb
For Minimum Chair Width 15 1/4 in
Caster Wheel Dia. 4 in
Caster Mounting Type Plate
Caster Wheel/Tread Material Nylon
Frame Colour Brown
Frame Material Steel
Adjustable Height Non-Adjustable
Handle Height 33 in
Number of Rails 3
Overall Width 19 1/2 in
Caster Core Material Hard Rubber
Country of Origin China
(subject to change)