!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
FOLDING KNIFE, 2 3/4 IN BLADE L, 4 1/4 IN CLOSED L, 4 IN OVERALL L, WOOD, STRAIGHT

FOLDING KNIFE, 2 3/4 IN BLADE L, 4 1/4 IN CLOSED L, 4 IN OVERALL L, WOOD, STRAIGHT

GREENLEE

FOLDING KNIFE, 2 3/4 IN BLADE L, 4 1/4 IN CLOSED L, 4 IN OVERALL L, WOOD, STRAIGHT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FOLDING KNIFE, 2 3/4 IN BLADE L, 4 1/4 IN CLOSED L, 4 IN OVERALL L, WOOD, STRAIGHT

FOLDING KNIFE, 2 3/4 IN BLADE L, 4 1/4 IN CLOSED L, 4 IN OVERALL L, WOOD, STRAIGHT

GREENLEE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $81.63 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GLE0652-28
  • Mfr. Model # 0652-28
  • UNSPSC # 27111504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.25 lbs

Product Details

This folding knife has a length of 2⅝ inch. The rosewood handle is four inches long, is brown and has a contoured style/type. It features retaining ring on handle, swivel ring. In addition, it is made of 440c stainless steel, is unfinished. This folding knife is designed for: one blade.

Technical Specs

  • ItemFolding Knife
  • Blade FinishUnfinished
  • Blade Material440C Stainless Steel
  • Closed Length4 1/4 in
  • Handle ColourBrown
  • Handle MaterialRosewood
  • Includes Pocket ClipPocket Clip Included
  • Lock TypeLockback
  • Number of Cutting Edges1
  • Overall Length4 in
  • Blade Edge Type Straight
  • Blade Length 2 5/8 in
  • Blade Type Hawksbill
  • Features Retaining Ring on Handle, Swivel Ring
  • Handle Length 4 in
  • Handle Style Contoured
  • Includes Sheath Sheath Not Included
  • Number of Blades Included 1
  • One-Handed Operation One-Handed Operation

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list