!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
DUCT TAPE, SELF-FUSING, METALLIC,SILVER,TENSILE 20 LBS, 45 M X 48 MM X 6.10 IN DIA, ALUMINUM FOIL

DUCT TAPE, SELF-FUSING, METALLIC,SILVER,TENSILE 20 LBS, 45 M X 48 MM X 6.10 IN DIA, ALUMINUM FOIL

CANTECH

DUCT TAPE, SELF-FUSING, METALLIC,SILVER,TENSILE 20 LBS, 45 M X 48 MM X 6.10 IN DIA, ALUMINUM FOIL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DUCT TAPE, SELF-FUSING, METALLIC,SILVER,TENSILE 20 LBS, 45 M X 48 MM X 6.10 IN DIA, ALUMINUM FOIL

DUCT TAPE, SELF-FUSING, METALLIC,SILVER,TENSILE 20 LBS, 45 M X 48 MM X 6.10 IN DIA, ALUMINUM FOIL

CANTECH

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $38.52 / ROLL

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # CTC391-45-48-45
  • Mfr. Model # 391454845
  • UNSPSC # 10003206
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.175 lbs

Product Details

This self-fusing duct tape, is made from aluminum foil, and is metallic silver in colour. This tape measures 45 metres x 48 millimetres x 6.10 inches in diameter, and has a tensile strength of 20 lbs per inch.

Technical Specs

  • ItemAluminum Foil Tape
  • Imperial Tape Length49.2 yd
  • Metric Tape Length45 m
  • Tape BrandCantech
  • Tape TypeFoil Tape
  • StandardsUL 723
  • Tape ColourSilver
  • Specifications MetUL Listed
  • Tape Thickness 3.35 mil
  • Imperial Tape Width 1.9 in
  • Metric Tape Width 48 mm
  • Tape Backing Material Aluminum Foil
  • Tape Sub-Type Industrial Grade Duct Sealing Aluminum Tape
  • Tape Tensile Strength 4.05 lb/in
  • Tape Elongation 500%
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list