!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
FOIL ROLL, 304 STAINLESS STEEL, 12 IN OVERALL W, 0.002 IN THICK

FOIL ROLL, 304 STAINLESS STEEL, 12 IN OVERALL W, 0.002 IN THICK

APPROVED VENDOR

FOIL ROLL, 304 STAINLESS STEEL, 12 IN OVERALL W, 0.002 IN THICK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FOIL ROLL, 304 STAINLESS STEEL, 12 IN OVERALL W, 0.002 IN THICK

FOIL ROLL, 304 STAINLESS STEEL, 12 IN OVERALL W, 0.002 IN THICK

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $183.05 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG4UGK6
  • Mfr. Model # 4UGK6
  • UNSPSC # 30102005
  • CATALOGUE PAGE # 1196
  • Shipping Weight 5.0 lbs

Product Details

This stainless steel foil is made of 304 Grade stainless steel and has a tensile strength of 75,000 psi. It has an overall width of 12 inches, and a thickness of 0.002 inch. It meets the standards for ASTM 666. Plus, this stainless steel foil has a Rockwell hardness of 92 HRB in addition to a maximum temperature of 2,000 Degrees F and a roll shape.

Technical Specs

  • ItemStainless Steel Foil
  • Material Grade304
  • ShapeRoll
  • Length Tolerance+/-0.1 in
  • Width Tolerance+/-0.01 in
  • Thickness Tolerance+/-0.1 in
  • Maximum Temperature2,000 Degrees F
  • Heat TreatableHeat Treatable
  • Yield Strength30,000 psi
  • Rockwell Hardness92 HRB
  • StandardsASTM 666
  • System of MeasurementInch
  • Material Stainless Steel
  • Length Type Roll
  • Roll Length 50 ft
  • Overall Width 12 in
  • Thickness 0.002 in
  • Fabrication Hot Rolled
  • Heat Treatment Tempered
  • Mechanical Finish Mill
  • Tensile Strength 75,000 psi
  • Includes Material Certificate No Certificates Included
  • Application Food Industry, Pharmaceutical Equipment
  • Tolerance Rating Standard
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list