!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
EPDM NEOPRENE SBR STRIP, FLAME-RESISTANT, ⅜ IN X 50 FT, 1/8 IN THICK, BLACK, CLOSED CELL, SMOOTH

EPDM NEOPRENE SBR STRIP, FLAME-RESISTANT, ⅜ IN X 50 FT, 1/8 IN THICK, BLACK, CLOSED CELL, SMOOTH

E. JAMES

EPDM NEOPRENE SBR STRIP, FLAME-RESISTANT, ⅜ IN X 50 FT, 1/8 IN THICK, BLACK, CLOSED CELL, SMOOTH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
EPDM NEOPRENE SBR STRIP, FLAME-RESISTANT, ⅜ IN X 50 FT, 1/8 IN THICK, BLACK, CLOSED CELL, SMOOTH

EPDM NEOPRENE SBR STRIP, FLAME-RESISTANT, ⅜ IN X 50 FT, 1/8 IN THICK, BLACK, CLOSED CELL, SMOOTH

E. JAMES

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $21.48 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG6YHE0
  • Mfr. Model # CNES591/83/850T
  • UNSPSC # 30102521
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • ItemEPDM Neoprene SBR Strip
  • GradeFlame-Resistant
  • Cell TypeClosed Cell
  • Length50 ft
  • Width3/8 in
  • Thickness1/8 in
  • Firmness @ 25% Deflection3.5 psi
  • Adhesive TypeAcrylic
  • Tensile Strength50 psi
  • Maximum Temperature230 Degrees F
  • Maximum Adhesive Temperature230 Degrees F
  • TextureSmooth
  • Abrasion ResistanceFair
  • Chemical ResistanceFair
  • Weather ResistanceExcellent
  • Material EPDM, Neoprene, SBR
  • Shape Strip
  • Colour Black
  • Length Tolerance +/-3%
  • Width Tolerance +/-0.062 in
  • Thickness Tolerance +0.03125/-0.015625 in
  • Backing Type Adhesive
  • Number of Adhesive Sides 1
  • Minimum Temperature -40 Degrees F
  • Minimum Adhesive Temperature -40 Degrees F
  • Density 0.27 lb/cu ft
  • Compression Set 35%
  • Oil Resistance Good
  • Water Resistance Good
  • Standards ASTM D1056/2C3/SCE43/IIIA
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list