This sheet is made of polyurethane and has a tensile strength of 32 psi. It has an overall length of 24 inches, an overall width of 24 inches, and a thickness of 1 1/2 inch along with a plain backing. It is pink. Plus, this polyurethane sheet has a maximum temperature of 150 Degrees F, a minimum temperature of -20 Degrees F and a sheet shape.
Technical Specs
ItemPolyurethane Sheet
GradeStandard
Cell TypeOpen Cell
Length24 in
Width24 in
Thickness1 1/2 in
Firmness @ 25% Deflection9 psi
Adhesive TypePlain Backing
Tensile Strength32 psi
Maximum Temperature150 Degrees F
TextureSmooth
Abrasion ResistanceExcellent
Chemical ResistanceFair
Weather ResistanceFair
MaterialPolyurethane
ShapeSheet
ColourPink
Length Tolerance+/- 0.125 in
Width Tolerance+/- 0.0625
Thickness Tolerance+/-0.25 in
Backing TypePlain
Number of Adhesive Sides0
Minimum Temperature-20 Degrees F
Density1.4 lb/cu ft
Compression Set20%
Oil ResistanceFair
Water ResistanceGood
Country of OriginUnited States
(subject to change)